This item is Discontinued.

Hammerton Apothecary Mini Pendant, 1-Light, Metallic Beige Silver, Amber Shade, 6"W (LAB0041-10-BS-A-C01-E2 10 LAB0041-10-BS-A-C01-E2

Apothecary Mini Pendant, 1-Light, Metallic Beige Silver, Amber Shade, 6"W (LAB0041-10-BS-A-C01-E2 10 (Discontinued)

  • Mfr # LAB0041-10-BS-A-C01-E2
  • Zoro # G202617317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAB0041-10-BS-A-C01-E2
Zoro #
G202617317
UPC #
-
Country of Origin
United States

Description

Embodying the charm of 19th-century Apothecary jars, the Apothecary Mini Pendant by Hammerton Studio gives your living space a vintage style. Its overturned Sparkling Glass shade rests over a single vintage Edison bulb (sold separately - see "Frequently Bought Together" below). The transparency of the shade allows light to spread evenly & profusely, providing a warm, encompassing glimmering glow that blends well with the classy aesthetic. The Apothecary Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 6"W x 6"D (adjustable hanging length 15" - 133.8"")
  • 1-Light
  • Finish: Metallic Beige Silver, Amber Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.