This item is Discontinued.

Hammerton Coppa Pendant, Round, 11-Light, Metallic Beige Silver, Optic Smoke Shade, 35.7"W (CHB0036-11-BS-OS-C CHB0036-11-BS-OS-C01-E2

Coppa Pendant, Round, 11-Light, Metallic Beige Silver, Optic Smoke Shade, 35.7"W (CHB0036-11-BS-OS-C (Discontinued)

  • Mfr # CHB0036-11-BS-OS-C01-E2
  • Zoro # G602611540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHB0036-11-BS-OS-C01-E2
Zoro #
G602611540
UPC #
-
Country of Origin
United States

Description

The Coppa Pendant is expertly crafted by Hammerton artisans, the handblown optic glass shades create a magical swirl of light & color, particularly when paired with clear vintage Edison bulbs (not included - see "Frequently Bought Together"). The Coppa Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 35.7"W x 35.7"D (adjustable hanging length 11.6" - 129.6"")
  • 11-Light
  • Finish: Metallic Beige Silver, Optic Smoke Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.