Zoro Homepage
This item is Discontinued.
Hammerton Downtown Mesh Linear Chandelier, 4-Light, Flat Bronze, 42"W (PLB0020-04-FB-0-C01-E2 102DF3Q) PLB0020-04-FB-0-C01-E2

Downtown Mesh Linear Chandelier, 4-Light, Flat Bronze, 42"W (PLB0020-04-FB-0-C01-E2 102DF3Q) (Discontinued)

  • Mfr # PLB0020-04-FB-0-C01-E2
  • Zoro # G102616403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB0020-04-FB-0-C01-E2
Zoro #
G102616403
UPC #
-
Country of Origin
United States

Description

The Downtown Mesh Linear Chandelier showcases the rugged yet chic urban style of this industrial mesh with surprisingly airy elegance. The weightless volume created by its rectangular design makes it the perfect foil for contemporary dining & game tables. The Downtown Mesh Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 42"W x 6"D (adjustable hanging length 15.1" - 133.1"")
  • 4-Light
  • Finish: Flat Bronze
  • Bulb(s): E26 Base 60 Watts B11 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.