This item is Discontinued.

Hammerton Downtown Mesh Linear Chandelier, 4-Light, LED, Metallic Beige Silver, Frosted Glass Shade, 42"W (PLB PLB0020-04-BS-F-C01-L1

Downtown Mesh Linear Chandelier, 4-Light, LED, Metallic Beige Silver, Frosted Glass Shade, 42"W (PLB (Discontinued)

  • Mfr # PLB0020-04-BS-F-C01-L1
  • Zoro # G802614877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLB0020-04-BS-F-C01-L1
Zoro #
G802614877
UPC #
-
Country of Origin
United States

Description

The Downtown Mesh Linear Chandelier showcases the rugged yet chic urban style of this industrial mesh with surprisingly airy elegance. The weightless volume created by its rectangular design makes it the perfect foil for contemporary dining & game tables. The Downtown Mesh Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 42"W x 6"D (adjustable hanging length 15.1" - 133.1"")
  • 4-Light, Integrated LED
  • Finish: Metallic Beige Silver, Frosted Glass Shade
  • Bulb(s): LED, 21 W , CCT:2700, Source Light:1365 lm
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.