This item is Discontinued.

Hammerton Ellisse Pendant, 3-Light, Gilded Brass, Optic Smoke Shade, 18.5"W (CHB0035-03-GB-OS-C01-E2 102KNCP) CHB0035-03-GB-OS-C01-E2

Ellisse Pendant, 3-Light, Gilded Brass, Optic Smoke Shade, 18.5"W (CHB0035-03-GB-OS-C01-E2 102KNCP) (Discontinued)

  • Mfr # CHB0035-03-GB-OS-C01-E2
  • Zoro # G602612875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHB0035-03-GB-OS-C01-E2
Zoro #
G602612875
UPC #
-
Country of Origin
United States

Description

Expertly crafted by Hammerton artisans, the handblown optic glass shades of the Ellisse Pendant create a magical swirl of light & color, especially when paired with clear vintage bulbs (not included - see "Frequently Bought Together" below). The Ellisse Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 18.5"W x 18.5"D (adjustable hanging length 15" - 133"")
  • 3-Light
  • Finish: Gilded Brass, Optic Smoke Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.