This item is Discontinued.

Hammerton Gem Linear Chandelier, 7-Light, LED, Gilded Brass, Smoke Shade, 46.7"W (PLB0039-07-GB-S-C01-L1 10CQL PLB0039-07-GB-S-C01-L1

Gem Linear Chandelier, 7-Light, LED, Gilded Brass, Smoke Shade, 46.7"W (PLB0039-07-GB-S-C01-L1 10CQL (Discontinued)

  • Mfr # PLB0039-07-GB-S-C01-L1
  • Zoro # G102616410
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLB0039-07-GB-S-C01-L1
Zoro #
G102616410
UPC #
-
Country of Origin
United States

Description

Adorn your home or business with the illustrious Gem Waterfall Linear Chandelier by Hammerton Studio. Handcrafted in America by skilled craftsmen, this piece adopts the appearance of hanging gemstones with its coarsely cut, blown glass shades. Each shade is held in place by a finished metal socket holder which contains an integrated LED light that shines through the glass for a dynamic, ambient effect. The Gem Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 46.7"W x 13.7"D (adjustable hanging length 14.6" - 132.6"")
  • 7-Light, Integrated LED
  • Finish: Gilded Brass, Smoke Shade
  • Bulb(s): LED, 36 W , CCT:2700, Source Light:2395 lm
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.