Zoro Homepage
This item is Discontinued.
Hammerton Hedra Belvedere Linear Chandelier, 8-Light, LED, Metallic Beige Silver, Chilled Smoke Shade, 49.9"W PLB0045-50-BS-CS-001-L1

Hedra Belvedere Linear Chandelier, 8-Light, LED, Metallic Beige Silver, Chilled Smoke Shade, 49.9"W (Discontinued)

  • Mfr # PLB0045-50-BS-CS-001-L1
  • Zoro # G002613779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB0045-50-BS-CS-001-L1
Zoro #
G002613779
UPC #
-
Country of Origin
United States

Description

The Hedra Belvedere Linear Chandelier is a beautiful interpretation of a flowering vine. Features LED lit hand-blown glass shades that are meticulously crafted by Hammerton artisans. The fixture pays homage to an organic design that emits sophistication. Each shade takes the place of a traditional bulb & unfurls with striking illumination, offering a relaxed, soft & unique style to any space. The Hedra Belvedere Collection
  • Transitional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 49.9"W x 19.8"D (adjustable hanging length 29.1" - 71.1"")
  • 8-Light, Integrated LED
  • Finish: Metallic Beige Silver, Chilled Smoke Shade
  • Bulb(s): LED, 42 W , CCT:2700, Source Light:2735 lm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.