This item is Discontinued.

Hammerton Ironwood Sprout Wall Sconce, 1-Light, Gilded Brass, Granite Texture Glass - Frosted Shade, 11.4"W (C CSB0032-0B-GB-FG-E2

Ironwood Sprout Wall Sconce, 1-Light, Gilded Brass, Granite Texture Glass - Frosted Shade, 11.4"W (C (Discontinued)

  • Mfr # CSB0032-0B-GB-FG-E2
  • Zoro # G302620620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB0032-0B-GB-FG-E2
Zoro #
G302620620
UPC #
-
Country of Origin
United States

Description

Distinguished in style & modern in vision, the Hammerton Studio Ironwood Sprout Glass Wall Sconce brings amazing quality lighting with a ample amounts of charisma. Featuring a rectangular glass shade with a textured metal body that curves outward for a balanced composure, the Sprout Glass Wall Sconce delivers illuminating magnetism through a translucent glass material that gently radiates in color when turned on. The Ironwood Sprout Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 11.4"W x 3.8"D (adjustable hanging length " - "")
  • 1-Light
  • Finish: Gilded Brass, Granite Texture Glass - Frosted Shade
  • Bulb(s): E26 Base 60 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.