This item is Discontinued.

Hammerton Ironwood Thistle Pendant, 1-Light, Matte Black, Granite Texture Glass - Frosted Shade, 5.8"W (LAB003 LAB0032-0D-MB-FG-001-E2

Ironwood Thistle Pendant, 1-Light, Matte Black, Granite Texture Glass - Frosted Shade, 5.8"W (LAB003 (Discontinued)

  • Mfr # LAB0032-0D-MB-FG-001-E2
  • Zoro # G702615783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAB0032-0D-MB-FG-001-E2
Zoro #
G702615783
UPC #
-
Country of Origin
United States

Description

The Ironwood Thistle Pendant is a contemporary organic design that pairs artisan sculpted steel with hand textured, kiln-fused glass. The magnificent fixture creates an amazing visual phenomenon for anyone with the blessing to view it with their own eyes. The Ironwood Thistle Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 5.8"W x 5.8"D (adjustable hanging length 27.9" - 75.9"")
  • 1-Light
  • Finish: Matte Black, Granite Texture Glass - Frosted Shade
  • Bulb(s): E26 Base 60 Watts A15 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.