This item is Discontinued.

Hammerton Misto Linear Chandelier, 5-Light, Metallic Beige Silver, Optic Smoke Shade, 39.6"W (PLB0048-05-BS-OS PLB0048-05-BS-OS-C01-E2

Misto Linear Chandelier, 5-Light, Metallic Beige Silver, Optic Smoke Shade, 39.6"W (PLB0048-05-BS-OS (Discontinued)

  • Mfr # PLB0048-05-BS-OS-C01-E2
  • Zoro # G602615852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLB0048-05-BS-OS-C01-E2
Zoro #
G602615852
UPC #
-
Country of Origin
United States

Description

The Misto Linear Chandelier features beautiful artisan-blown glass optic shades that will illuminate a prestigious glow in your dining areas, kitchens or anywhere else this beauty will fit. The Misto Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 39.6"W x 12.9"D (adjustable hanging length 16.8" - 134.8"")
  • 5-Light
  • Finish: Metallic Beige Silver, Optic Smoke Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.