This item is Discontinued.

Hammerton Parallel Mini Pendant, 1-Light, LED, Satin Nickel, Granite Texture Glass - Clear Shade, 4.3"W (LAB00 LAB0042-01-SN-CG-C01-L1

Parallel Mini Pendant, 1-Light, LED, Satin Nickel, Granite Texture Glass - Clear Shade, 4.3"W (LAB00 (Discontinued)

  • Mfr # LAB0042-01-SN-CG-C01-L1
  • Zoro # G102617035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAB0042-01-SN-CG-C01-L1
Zoro #
G102617035
UPC #
-
Country of Origin
United States

Description

The Parallel LED Mini Pendant by Hammerton Studio reminds us that two is often better than one with its luxurious pair of handcrafted, kiln-fused, textured glass panels. The panels are capped at the top by a metal insert containing the integrated LED. When turned on, light radiates both down through the gaps in panels & out through the panels themselves, creating a dazzling multi-faceted display that is better seen than imagined. The Parallel Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 4.3"W x 2.3"D (adjustable hanging length 16.5" - 134.5"")
  • 1-Light, Integrated LED
  • Finish: Satin Nickel, Granite Texture Glass - Clear Shade
  • Bulb(s): LED, 5.2 W , CCT:2700, Source Light:340 lm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.