This item is Discontinued.

Hammerton Parallel Pendant, Round, 9-Light, LED, Matte Black, Granite Texture Glass - Clear Shade, 26"W (CHB00 CHB0042-09-MB-CG-C01-L1

Parallel Pendant, Round, 9-Light, LED, Matte Black, Granite Texture Glass - Clear Shade, 26"W (CHB00 (Discontinued)

  • Mfr # CHB0042-09-MB-CG-C01-L1
  • Zoro # G902611301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB0042-09-MB-CG-C01-L1
Zoro #
G902611301
UPC #
-
Country of Origin
United States

Description

The Parallel Square LED Multi-Light Pendant by Hammerton Studio features a stunning array of mini-pendants, each with a pair of handcrafted, kiln-fused, textured glass panels that are capped by a metal insert. The metal inserts contain integrated LED's that radiate through a Frosted Glass diffuser & the surrounding panels for a dazzling, multi-faceted display that is better seen than imagined. The Parallel Collection
  • Transitional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 26"W x 26"D (adjustable hanging length 17.3" - 135.3"")
  • 9-Light, Integrated LED
  • Finish: Matte Black, Granite Texture Glass - Clear Shade
  • Bulb(s): LED, 47 W , CCT:2700, Source Light:3080 lm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.