This item is Discontinued.

Hammerton Rock Crystal Mini Pendant, 1-Light, LED, Metallic Beige Silver, Chilled Bronze Shade, 3.9"W (LAB0050 LAB0050-15-BS-CB-C01-L1

Rock Crystal Mini Pendant, 1-Light, LED, Metallic Beige Silver, Chilled Bronze Shade, 3.9"W (LAB0050 (Discontinued)

  • Mfr # LAB0050-15-BS-CB-C01-L1
  • Zoro # G802612309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAB0050-15-BS-CB-C01-L1
Zoro #
G802612309
UPC #
-
Country of Origin
United States

Description

Enliven your indoor spaces with the simple structure of the Rock Crystal LED Mini Pendant by Hammerton Studio. A Levi Wilson design, The Rock Crystal starts with a smooth canopy that drops a slender cable to a metal housing for an LED. The diffuser is made from crystal glass blown by the world's best craftsmen to evoke a natural appearance while reducing bright glare to illuminate your space. The Rock Crystal Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 3.9"W x 3.9"D (adjustable hanging length 17.9" - 135.9"")
  • 1-Light, Integrated LED
  • Finish: Metallic Beige Silver, Chilled Bronze Shade
  • Bulb(s): LED, 5.2 W , CCT:2700, Source Light:340 lm
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.