This item is Discontinued.

Hammerton Terra Pendant, Square, 12-Light, Matte Black, Optic Smoke Shade, 36.6"W (CHB0047-12-MB-OS-C01-E2 102 CHB0047-12-MB-OS-C01-E2

Terra Pendant, Square, 12-Light, Matte Black, Optic Smoke Shade, 36.6"W (CHB0047-12-MB-OS-C01-E2 102 (Discontinued)

  • Mfr # CHB0047-12-MB-OS-C01-E2
  • Zoro # G502612586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHB0047-12-MB-OS-C01-E2
Zoro #
G502612586
UPC #
-
Country of Origin
United States

Description

The Terra Multi-Light Pendant is expertly crafted by master craftsmen at Hammerton Studio. The optic blown glass shades create a magical dance of light & color, particularly when paired with clear or vintage bulbs (not included - see "Frequently Bought Together" below). The Terra Collection
  • Contemporary style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 36.6"W x 36.6"D (adjustable hanging length 14.6" - 132.6"")
  • 12-Light
  • Finish: Matte Black, Optic Smoke Shade
  • Bulb(s): E26 Base 40 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.