This item is Discontinued.

Hammerton Textured Glass Linear Chandelier, 4-Light, Matte Black, Strata Texture Glass - Frosted Shade, 42"W ( PLB0044-04-MB-FS-C01-E2

Textured Glass Linear Chandelier, 4-Light, Matte Black, Strata Texture Glass - Frosted Shade, 42"W ( (Discontinued)

  • Mfr # PLB0044-04-MB-FS-C01-E2
  • Zoro # G602611823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLB0044-04-MB-FS-C01-E2
Zoro #
G602611823
UPC #
-
Country of Origin
United States

Description

The Textured Glass Linear Chandelier brings visual appeal by skilled artisans creating this unique glass look. The Textured Glass Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 42"W x 6"D (adjustable hanging length 15.1" - 133.1"")
  • 4-Light
  • Finish: Matte Black, Strata Texture Glass - Frosted Shade
  • Bulb(s): E26 Base 60 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.