This item is Discontinued.

Hammerton Textured Glass Oversized Pendant, 1-Light, Matte Black, Rimelight Texture Glass - Frosted Shade, 16" LAB0044-16-MB-FR-001-E2

Textured Glass Oversized Pendant, 1-Light, Matte Black, Rimelight Texture Glass - Frosted Shade, 16" (Discontinued)

  • Mfr # LAB0044-16-MB-FR-001-E2
  • Zoro # G902619109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAB0044-16-MB-FR-001-E2
Zoro #
G902619109
UPC #
-
Country of Origin
United States

Description

With rugged & rippling texture of granite realized artistically through handcrafted glass, the Textured Glass Oversized Pendant from Hammerton Studio softens up the sharp edges of your architecture with a confident design. Each rounded panel guarding the structure features a textured surface applied individually by hand. While charming with the lights off, the textured details come to life as a gentle glow coming from inside give them a pop of contrast. The Textured Glass Collection
  • Traditional style
  • Made to Order, Made in the USA, approx. lead time 50
  • Dimensions: 16"W x 12.4"D (adjustable hanging length 22.1" - 76.1"")
  • 1-Light
  • Finish: Matte Black, Rimelight Texture Glass - Frosted Shade
  • Bulb(s): E26 Base 60 Watts A19 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.