
10U 10-32 UNIVERSAL RACK RAIL
Mfr # URR10U
Zoro # G810925958
product price: $36.59
/eaKey Features
Material
Steel
Width
19
Depth
1.5
Length
17.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URR10U
Zoro #
G810925958
UPC #
62398093002
Country of Origin
Canada
Dimensions
Width
19
Depth
1.5
Length
17.5
Details
Item
Accessories
Material
Steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.