Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10U 24.5D VENTED RACK CABINET

  • Mfr # RCHV1901724BK1

  • Zoro # G110925337


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21 in
Depth
24.5 in
Height
19.5 in
Application
A/V Equipment, Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHV1901724BK1
Zoro #
G110925337
UPC #
62398002820
Country of Origin
Canada

Dimensions

Width
21 in
Depth
24.5 in
Height
19.5 in
Length
19.5
Rack Depth
23.25 in
Rack Width
19 in
Rack Height
10U

Details

Item
Rack Cabinet
Material
Steel
Application
A/V Equipment, Server
Standards
TAA Compliant
Finish
Powder Coated
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Color
Black Powder Coat
Green Environmental Attribute
Environmentally Friendly
Mounting
Floor Standing, Desktop
Assembly
Required
Series
RCH
Max. Weight Capacity
800 lb
Package Contents
2 x Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, 16 x 10-32 Clip Nuts & Screws
Environmentally Friendly
Yes
Maximum Weight Capacity
800 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Assembly Required
Yes
Form Factor
Desktop, Floor Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.