Zoro Homepage

10U 31.5D SOLID RACK CABINET

  • Mfr # RCHS1901731BK1

  • Zoro # G110925580


product price: $689.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
21 in
Depth
31.5 in
Height
19.5 in
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHS1901731BK1
Zoro #
G110925580
UPC #
62398002797
Country of Origin
Canada

Dimensions

Width
21 in
Depth
31.5 in
Height
19.5 in
Length
19.5
Rack Width
19 in
Rack Depth
30.25 in
Rack Height
10U

Details

Item
Rack Cabinet
Material
Steel
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Application
Server, A/V Equipment
Standards
TAA Compliant
Color
Black Powder Coat
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Series
RCH
Mounting
Floor Standing, Desktop
Max. Weight Capacity
800 lb
Form Factor
Desktop, Floor Standing
Maximum Weight Capacity
800 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2 x Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, 16 x 10-32 Clip Nuts & Screws
Environmentally Friendly
Yes
Assembly Required
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.