Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10U ROUND HOLE FORMED RAIL

  • Mfr # RCHR1917

  • Zoro # G110925368


product price: $68.69
/ea

Key Features

Material
Steel
Height
17.50 in
Includes
Mounting Hardware
Color
Textured Black
Compatibility
Hammond Rack Cabinets: RCHS, RCHV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHR1917
Zoro #
G110925368
UPC #
62398001230
Country of Origin
Canada

Dimensions

Height
17.50 in

Details

Item
Mounting Rail Kit
Material
Steel
Includes
Mounting Hardware
Color
Textured Black
Compatibility
Hammond Rack Cabinets: RCHS, RCHV
Device Supported
Server Cabinet
Series
RCHR
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Round Hole Punched Combination Mounting Rails, Mounting Hardware
Compatible With
Hammond Rack Cabinets: RCHS, RCHV
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.