Zoro Homepage

10W 24D VERTICAL FINGER MGR

  • Mfr # VFMMD10BK

  • Zoro # G210926524


product price: $1,490.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
10
Depth
24.5
Length
81
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team