Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 x 12 x 2.50 Print Pocket

  • Mfr # PKT1212

  • Zoro # G710893258


product price: $22.39
/ea

Key Features

Dimension
12 in. H x 12 in. W x 1-1/4 in. L
Height
12 in
Width
12 in
Color
Black
Features
For use as additional or replacement literature and document pockets; Kit includes pocket, high strength two-sided adhesive tape and surface preparation swab; Plastic pocket is black; Packaged individually.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKT1212
Zoro #
G710893258
UPC #
62398053305
Country of Origin
Canada

Dimensions

Dimension
12 in. H x 12 in. W x 1-1/4 in. L
Height
12 in
Width
12 in
Length
1-1/4 in

Details

Item
Print Pocket
Color
Black
Features
For use as additional or replacement literature and document pockets; Kit includes pocket, high strength two-sided adhesive tape and surface preparation swab; Plastic pocket is black; Packaged individually.
Additional Description
12 x 12 x 2.5 Print Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.