Zoro Homepage

12U 18D FIXED WALL RACK

  • Mfr # RB-2PW12

  • Zoro # G110924460


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.2
Depth
18
Color
Black
Length
28.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-2PW12
Zoro #
G110924460
UPC #
62398000297
Country of Origin
Canada

Dimensions

Width
19.2
Depth
18
Length
28.21

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

12U Open Frame Wall Rack w/ 18 in. of usable depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.