Zoro Homepage

12U 23D SWING-OUT WALL CABINET

  • Mfr # HWM2412U20BK

  • Zoro # G210924544


product price: $1,439.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24.7 in
Depth
25.7 in
Height
27.8 in
Length
27.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWM2412U20BK
Zoro #
G210924544
UPC #
62398077774
Country of Origin
Canada

Dimensions

Width
24.7 in
Depth
25.7 in
Height
27.8 in
Length
27.75
Rack Depth
23.52 in
Rack Height
12U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Finish
Powder Coated
Color
Black Powder Coat
Standards
TAA Compliant
Max. Weight Capacity
350 lb
Static Weight Capacity
350 lb
Mounting
Wall
Series
HWM
Green Environmental Attribute
Environmentally Friendly
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Weight Capacity
350 lb
Static/Stationary Weight Capacity
350 lb

Description

12U 24W 25.7D Swing Out Wall Cabinet w/ Vented Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.