Zoro Homepage

12U 24W 35D SWING WALL CABINET

  • Mfr # HWC2412U35BK

  • Zoro # G110924354


product price: $1,409.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24.68
Depth
34.78
Color
Black
Length
27.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWC2412U35BK
Zoro #
G110924354
UPC #
62398082012
Country of Origin
Canada

Dimensions

Width
24.68
Depth
34.78
Length
27.81

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

12U 24W 35D Swing Out Wall Mount Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.