
12U 24W VENTED DOOR
Mfr # HWCVD2412UBK
Zoro # G810924401
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
24
Depth
1.34
Length
24
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWCVD2412UBK
Zoro #
G810924401
UPC #
62398082026
Country of Origin
Canada
Dimensions
Width
24
Depth
1.34
Length
24
Details
Item
Accessories
Material
Steel
Color
Black
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.