Zoro Homepage

12U 36D STACKING CABINET

  • Mfr # RCSC1902136BK1

  • Zoro # G010926175


product price: $899.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
24 in
Depth
36 in
Height
25 in
Includes
(2) Pair of 19" EIA-310-D Compliant Square-Hole Mounting Rails with Rack Unit Markings, (4) Embosses with Support for Optional Levelling Feet or Casters, Laser Knockout Rear Gland Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSC1902136BK1
Zoro #
G010926175
UPC #
62398004106
Country of Origin
Canada

Dimensions

Width
24 in
Depth
36 in
Height
25 in
Length
25
Rack Height
12U
Rack Depth
29.99 in
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Includes
(2) Pair of 19" EIA-310-D Compliant Square-Hole Mounting Rails with Rack Unit Markings, (4) Embosses with Support for Optional Levelling Feet or Casters, Laser Knockout Rear Gland Plate
Standards
TAA Compliant
Application
A/V Equipment, Server
Color
Black Powder Coat
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Series
RCSC
Assembly
Required
Mounting
Floor Standing, Desktop
Max. Weight Capacity
1500 lb
Package Contents
2 x Pair of 19" EIA-310-D Compliant Square-Hole Mounting Rails with Rack Unit Markings, 4 x Embosses with Support for Optional Levelling Feet or Casters, Laser Knockout Rear Gland Plate
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
1500 lb
Assembly Required
Yes
Form Factor
Desktop, Floor Standing

Description

Knockdown Server Cabinet 12U w/ depth 36 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.