Zoro Homepage

12U ADJUSTABLE DEPTH WALL RACK

  • Mfr # APB19021BK1

  • Zoro # G410925594


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.25
Depth
18
Length
20.98
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB19021BK1
Zoro #
G410925594
UPC #
62398004270
Country of Origin
Canada

Dimensions

Width
19.25
Depth
18
Length
20.98

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

Adjustable Wall Bracket - 12U w/ depth 12 in. - 18 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.