Zoro Homepage

12U ADJUSTABLE WALL RACK

  • Mfr # RB-AWR12

  • Zoro # G310924307


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19
Depth
15
Color
Black
Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team