Zoro Homepage

12U VENTED DOOR FOR RCK

  • Mfr # RCKVD12UBK1

  • Zoro # G110925948


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
23.6
Depth
0.85
Color
Black
Length
25.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team