Zoro Homepage

12W 24D VERTICAL FINGER MGR

  • Mfr # VFMMD12BK

  • Zoro # G810926634


product price: $1,939.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
12
Depth
24.5
Color
Black
Length
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFMMD12BK
Zoro #
G810926634
UPC #
62398066053
Country of Origin
Canada

Dimensions

Width
12
Depth
24.5
Length
81

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.