Zoro Homepage

13U 17.5D VENTED RACK CABINET

  • Mfr # RCHV1902217BK1

  • Zoro # G410926256


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21
Depth
17.5
Height
24.8 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHV1902217BK1
Zoro #
G410926256
UPC #
62398002811
Country of Origin
Canada

Dimensions

Width
21
Depth
17.5
Height
24.8 in
Length
24.75
Rack Depth
16.25 in
Rack Height
13U
Rack Width
19 in

Details

Item
Racks & Cabinets
Material
Steel
Finish
Powder Coated
Standards
TAA Compliant
Application
A/V Equipment, Server
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Color
Black
Mounting
Floor Standing, Desktop
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Max. Weight Capacity
800 lb
Series
RCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.