Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13U 24.5D SOLID RACK CABINET

  • Mfr # RCHS1902224BK1

  • Zoro # G110925528


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
21 in
Depth
24.5 in
Height
24.8 in
Length
24.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHS1902224BK1
Zoro #
G110925528
UPC #
62398050161
Country of Origin
Canada

Dimensions

Width
21 in
Depth
24.5 in
Height
24.8 in
Length
24.75
Rack Depth
23.25 in
Rack Height
13U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Application
A/V Equipment, Server
Finish
Powder Coated
Color
Black Powder Coat
Standards
TAA Compliant
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Max. Weight Capacity
800 lb
Assembly
Required
Green Environmental Attribute
Environmentally Friendly
Mounting
Desktop, Floor Standing
Series
RCH
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
800 lb
Package Contents
2 x Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, 16 x 10-32 Clip Nuts & Screws
Environmentally Friendly
Yes
Form Factor
Desktop, Floor Standing
Assembly Required
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.