Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13U 31.5D VENTED RACK CABINET

  • Mfr # RCHV1902231BK1

  • Zoro # G110926259


product price: $769.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
21 in
Depth
31.5 in
Height
24.8 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHV1902231BK1
Zoro #
G110926259
UPC #
62398002830
Country of Origin
Canada

Dimensions

Width
21 in
Depth
31.5 in
Height
24.8 in
Length
24.75
Rack Width
19 in
Rack Depth
30.25 in
Rack Height
13U

Details

Item
Rack Cabinet
Material
Steel
Finish
Powder Coated
Application
A/V Equipment, Server
Standards
TAA Compliant
Color
Black Powder Coat
Includes
(2) Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, (16) 10-32 Clip Nuts & Screws
Assembly
Required
Mounting
Desktop, Floor Standing
Green Environmental Attribute
Environmentally Friendly
Max. Weight Capacity
800 lb
Series
RCH
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2 x Pairs of Rails, Rubber Feet, Black ABS Plastic Handles, 16 x 10-32 Clip Nuts & Screws
Maximum Weight Capacity
800 lb
Environmentally Friendly
Yes
Assembly Required
Yes
Form Factor
Floor Standing, Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.