1/4 Turn Latch Electrical Enclosures, 14 in H, 6 in D, 12 in W, 1, Steel
- Mfr # N1J14126
- Zoro # G110890307
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1J14126
- Zoro #
- G110890307
- UPC #
- 62398028134
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 14 in
- Nominal Depth
- 6 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 1
- Enclosure Material
- Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
- Includes
- Inner Panel
- Application
- Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
- UL File
- E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.