Shop HAMMOND
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 15 in H, 5 in D, 10 in W
- Mfr # CN4SB103SS
- Zoro # G710891094
product price:Â
$
1,338.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
15 in
Nominal Depth
5 in
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN4SB103SS
- Zoro #
- G710891094
- UPC #
- 62398010319
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- Smooth Brushed
- Cover Style
- Solid
- NEMA Rating
- NEMA 4X
- Standards
- CSA Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
- Cover Type
- Hinged
Dimensions
- Nominal Width
- 10 in
- Nominal Height
- 15 in
- Nominal Depth
- 5 in
- Length
- 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.