
1/4 Turn Latch Electrical Enclosures, 15 in H, 6 in D, 10 in W
Mfr # CN4SB104
Zoro # G810891116
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
15 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R/4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN4SB104
Zoro #
G810891116
UPC #
62398002242
Country of Origin
Canada
Dimensions
Nominal Width
10 in
Nominal Height
15 in
Nominal Depth
6 in
Length
15
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R/4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Cover Type
Hinged
Standards
CSA Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
NEMA Rating
NEMA 4/3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.