
1/4 Turn Latch Electrical Enclosures, 20 in H, 6 in D, 20 in W
Mfr # EN4SD20206WLG
Zoro # G310892804
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD20206WLG
Zoro #
G310892804
UPC #
62398006711
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Enclosure NEMA Rating
NEMA 4
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4 and 12 IEC 60529, IP66; NEMA 3R, 4 and 12; IEC 60529, IP66
Enclosure Cover Type
Hinged
Solid / Clear Cover
Clear
Material of Enclosure
Steel
Application
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Clear
NEMA Enclosure Rating
NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.