
1/4 Turn Latch Electrical Enclosures, 20 in H, 9 in D, 20 in W, 1, Steel
Mfr # N1A20209
Zoro # G110890178
product price:Â $281.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
9 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1A20209
Zoro #
G110890178
UPC #
62398028088
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
9 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Includes
Inner Panel
Application
Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.