1/4 Turn Latch Electrical Enclosures, 24 in H, 12 in D, 24 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # HWST242412S16

  • Zoro # G010892845


product price:  $2,939.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HWST242412S16
Zoro #
G010892845
UPC #
62398060669
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66, IP69K; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66, IP69K
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Sloped top prevents water from resting on top as well as providing potential for controls mounting; Unique hinge design allows for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.