
1/4 Turn Latch Electrical Enclosures, 24 in H, 8 in D, 20 in W
Mfr # HWST24208S16
Zoro # G110892882
product price:Â $1,933.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWST24208S16
Zoro #
G110892882
UPC #
62398060667
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Enclosure NEMA Rating
NEMA 4X
Standards
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Material of Enclosure
316 Stainless Steel
Application
Enclosure Material
316 Stainless Steel
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.