
1/4 Turn Latch Electrical Enclosures, 24 in H, 9 in D, 20 in W
Mfr # N1A24209
Zoro # G010889944
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
9 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1A24209
Zoro #
G010889944
UPC #
62398028094
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
9 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Enclosure NEMA Rating
NEMA 1
Includes
Inner Panel
Enclosure Cover Type
Hinged
Standards
UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Application
Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
Cover Style
Solid
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 1
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.