1/4 Turn Latch Electrical Enclosures, 26 in H, 18 in D, 48 in W

  • Mfr # 2CLB264818

  • Zoro # G010891053


product price: $1,963.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
48 in
Nominal Height
26 in
Nominal Depth
18 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLB264818
Zoro #
G010891053
UPC #
062398084672
Country of Origin
Canada

Dimensions

Nominal Width
48 in
Nominal Height
26 in
Nominal Depth
18 in

Details

Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Panel/Rack
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Enclosure NEMA Rating
NEMA 3R, 4, 12
Enclosure Cover Type
Hinged
Application
Flexible design provides panel mount or rack mount capabilities for a variety of applications; Generally used in combination with other modular console components (ie. another base, terminal, desk and/or turret); Available in either single or dual access format; Smooth lines and clean edges provide an attractive, contemporary appearance.
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 3R, 4, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products