
1/4 Turn Latch Electrical Enclosures, 26 in H, 18 in D, 60 in W
Mfr # 2CSBX266018
Zoro # G210891051
product price: $5,060.99
/eaKey Features
Nominal Width
60 in
Nominal Height
26 in
Nominal Depth
18 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CSBX266018
Zoro #
G210891051
UPC #
62398099486
Country of Origin
Canada
Dimensions
Nominal Width
60 in
Nominal Height
26 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Panel/Rack
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 3R, 4,, 4X, 12
Material of Enclosure
304 Stainless Steel
Application
Enclosure Material
304 Stainless Steel
NEMA Enclosure Rating
NEMA 3R, 4,, 4X, 12
Cover Style
Solid
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.