1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 24 in W
- Mfr # CN4SB604
- Zoro # G410891523
product price:Â
$
2,414.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN4SB604
- Zoro #
- G410891523
- UPC #
- 62398002248
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 30 in
- Nominal Depth
- 8 in
- Length
- 30
Details
- Item
- Electrical Enclosures
- Enclosure Material
- Steel
- Closure Method
- 1/4 Turn Latch
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- NEMA Rating
- NEMA 4/3R
- Standards
- CSA Type 3R, 12, 4; Complies with IEC 60529, IP66; IEC 60529, IP66
- Cover Type
- Hinged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.