1/4 Turn Latch Electrical Enclosures, 36 in H, 16 in D, 30 in W

  • Mfr # HWST363016S16

  • Zoro # G010892753


product price:  $3,882.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWST363016S16
Zoro #
G010892753
UPC #
62398060675
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Enclosure Cover Type
Hinged
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66, IP69K; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66, IP69K
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
316 Stainless Steel
Solid / Clear Cover
Solid
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Sloped top prevents water from resting on top as well as providing potential for controls mounting; Unique hinge design allows for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package.
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged
Cover Style
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products