1/4 Turn Latch Electrical Enclosures, 36 in H, 7 in D, 30 in W
- Mfr # N1A36307
- Zoro # G610889948
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
7 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1A36307
- Zoro #
- G610889948
- UPC #
- 62398028106
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 1
- Enclosure Material
- Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Wall
- Cover Style
- Solid
- Solid / Clear Cover
- Solid
- Includes
- Inner Panel
- Enclosure NEMA Rating
- NEMA 1
- Standards
- UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
- Material of Enclosure
- Steel
- Enclosure Cover Type
- Hinged
- Application
- Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
Dimensions
- Nominal Width
- 30 in
- Nominal Height
- 36 in
- Nominal Depth
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.