
1/4 Turn Latch Electrical Enclosures, 48 in H, 16 in D, 36 in W
Mfr # HWST483616S16
Zoro # G610892641
product price:Â $4,281.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HWST483616S16
Zoro #
G610892641
UPC #
62398060677
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Standards
Enclosure Cover Type
Hinged
Material of Enclosure
316 Stainless Steel
Application
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.