
1/4 Turn Latch Electrical Enclosures, 6 in H, 4 in D, 6 in W, 1, Steel
Mfr # N1J664
Zoro # G610890364
product price:Â $61.89
/eaKey Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N1J664
Zoro #
G610890364
UPC #
62398028121
Country of Origin
Canada
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Includes
Inner Panel
Application
Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.