Zoro Homepage

1/4 Turn Latch Electrical Enclosures, 6 in H, 4 in D, 6 in W

  • Mfr # EJ664S16

  • Zoro # G110888779


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Closure Method
1/4 Turn Latch
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ664S16
Zoro #
G110888779
UPC #
62398005018
Country of Origin
Canada

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in

Details

Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Panel
Includes
Inner Panel
Material of Enclosure
316 Stainless Steel
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Standards
UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem; For high temperature applications, a gasket retainer may be required, please refer to factory.
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products